Kullager med djup spårning FAG 6208-M, Yttre diameter: 80 mm | Bredd: 18 mm | Innerdiameter: 40 mm
Spårkullager
Se teknisk informationReferenser
FAG:6208-M
Rubix:162916
Tillverkare:0191033010000
EAN:4012801070119





Produktinformation : 6208-M FAG
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
62..-M single-row ball bearings, solid brass cage
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 18x80x80 mm |
|---|---|
| Logistisk vikt | 453 g |
| Innerdiameter | 40 mm |
| Yttre diameter | 80 mm |
| Bredd | 18 mm |
| Täta | öppen |
| Typ av lagerspel | cn |
| Serier | 62 |
| Material | steel |
| Bur | mässing |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
