Kullager med djup spårning FAG 6210-C-Z-C3, Yttre diameter: 90 mm | Bredd: 20 mm | Innerdiameter: 50 mm
Spårkullager
Se teknisk informationReferenser
Ersatt ref.:6210-Z-C3
FAG:6210-C-Z-C3
Rubix:6248520
Tillverkare:0870230160030
EAN:4054369229035

Produktinformation : 6210-C-Z-C3 FAG
This FAG brand deep groove ball bearing stands out for its robust design and its ability to deliver reliable performance in a variety of industrial environments. Featuring a single row of balls, it is designed to withstand moderate radial and axial loads while ensuring smooth and quiet rotation.
Features:
This FAG deep groove ball bearing is designed with a single row of balls, giving it the capacity to withstand moderate axial and radial loads. It is equipped with a sheet steel cage, a metal shield, and an increased radial clearance (C3). This configuration reduces friction and ensures extended service life, while providing stable and quiet performance under various operating conditions.
Maintenance:
To ensure optimal performance, it is important to periodically check the condition of the bearing and ensure that the shield remains intact for continuous protection. This bearing is pre-lubricated for extended use, but relubrication may be necessary depending on operating conditions and the environment. Regular maintenance helps maintain the bearing’s efficiency and prevent premature wear.
Sealing:
This bearing is equipped with a metal shield, providing protection against external contaminants. It helps maintain internal lubrication and prevents the entry of harmful particles. This system reduces maintenance requirements and extends the bearing’s service life, even in harsh environments.
Features:
This FAG deep groove ball bearing is designed with a single row of balls, giving it the capacity to withstand moderate axial and radial loads. It is equipped with a sheet steel cage, a metal shield, and an increased radial clearance (C3). This configuration reduces friction and ensures extended service life, while providing stable and quiet performance under various operating conditions.
Maintenance:
To ensure optimal performance, it is important to periodically check the condition of the bearing and ensure that the shield remains intact for continuous protection. This bearing is pre-lubricated for extended use, but relubrication may be necessary depending on operating conditions and the environment. Regular maintenance helps maintain the bearing’s efficiency and prevent premature wear.
Sealing:
This bearing is equipped with a metal shield, providing protection against external contaminants. It helps maintain internal lubrication and prevents the entry of harmful particles. This system reduces maintenance requirements and extends the bearing’s service life, even in harsh environments.
Styrkor
This rigid bearing is robust and operates efficiently in demanding environments. The integrated metal shield provides effective protection against contaminants, reducing maintenance requirements and extending the product’s service life. Its sheet steel cage ensures balanced load distribution, even under high loads, thereby minimizing noise and vibration. Additionally, this bearing is designed for high speeds, thereby optimizing the energy efficiency of machinery.
Användningsområden
• Machine tools
• Aerospace vehicles and equipment
• Electric motors
• Pumps and compressors
• Gearboxes
• Material handling equipment
• Aerospace vehicles and equipment
• Electric motors
• Pumps and compressors
• Gearboxes
• Material handling equipment
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 20x90x90 mm |
|---|---|
| Logistisk vikt | 466 g |
| Innerdiameter | 50 mm |
| Yttre diameter | 90 mm |
| Bredd | 20 mm |
| Täta | en metallsköld |
| Typ av lagerspel | c3 |
| Serier | 62..-c-z |
| Material | steel |
| Referenshastighet | 9200 rpm |
| Begränsa hastigheten | 11700 rpm |
| Grundstatisk belastning, radiell - C0r | 23200 N |
| Grundläggande dynamisk belastning, radiell - Cr | 38000 N |
Att visa UNSPSC/ECL@SS/Customs
803,97 kr Ex moms
/ Styck
1 004,96 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
