Kullager med djup spårning FAG 6206-Z, Yttre diameter: 62 mm | Bredd: 16 mm | Innerdiameter: 30 mm
Spårkullager
Se teknisk informationReferenser
FAG:6206-Z
Rubix:162893
Tillverkare:0167201640000
EAN:4012801064262

Produktinformation : 6206-Z FAG
This FAG deep groove ball bearing stands out for its robustness and versatility. Designed to withstand both radial and axial loads, it ensures even load distribution thanks to its riveted sheet metal cage. Its design offers extended service life, even in demanding environments. The integrated metal shield provides effective protection against contaminants while minimizing lubricant loss.
Features:
This FAG bearing is designed to deliver durable and efficient performance. Thanks to its single-row ball design and riveted sheet-metal cage, this rigid model ensures better load distribution. The metal deflector, installed on one side only, provides partial sealing while preventing the ingress of coarse particles. Suitable for applications requiring high radial loads, this ball bearing can also handle moderate axial loads, making it a versatile choice for many mechanisms.
Maintenance:
To ensure optimal performance, it is recommended to regularly check the bearing’s condition, particularly its lubrication level. This rigid ball bearing must be greased periodically depending on operating conditions, especially when exposed to high temperatures or continuous loads.
Sealing:
This bearing is equipped with a single-sided metal shield, providing a narrow-gap seal. This type of seal is effective at preventing coarse contaminants from entering the bearing while retaining the lubricant. However, it does not protect against moisture or liquid contaminants.
Brand Information:
FAG, a brand of the Schaeffler Group, is a major player in the ball and roller bearing industry. Founded in 1883, it is recognized for its expertise and innovations. The Schaeffler Group, with a presence in more than 50 countries, is distinguished by its commitment to quality, energy efficiency, and sustainability.
Features:
This FAG bearing is designed to deliver durable and efficient performance. Thanks to its single-row ball design and riveted sheet-metal cage, this rigid model ensures better load distribution. The metal deflector, installed on one side only, provides partial sealing while preventing the ingress of coarse particles. Suitable for applications requiring high radial loads, this ball bearing can also handle moderate axial loads, making it a versatile choice for many mechanisms.
Maintenance:
To ensure optimal performance, it is recommended to regularly check the bearing’s condition, particularly its lubrication level. This rigid ball bearing must be greased periodically depending on operating conditions, especially when exposed to high temperatures or continuous loads.
Sealing:
This bearing is equipped with a single-sided metal shield, providing a narrow-gap seal. This type of seal is effective at preventing coarse contaminants from entering the bearing while retaining the lubricant. However, it does not protect against moisture or liquid contaminants.
Brand Information:
FAG, a brand of the Schaeffler Group, is a major player in the ball and roller bearing industry. Founded in 1883, it is recognized for its expertise and innovations. The Schaeffler Group, with a presence in more than 50 countries, is distinguished by its commitment to quality, energy efficiency, and sustainability.
Styrkor
- Even load distribution for extended service life.
- Capable of handling both radial and axial loads.
- Metal shield that minimizes contamination and lubricant leakage on one side.
- Robust design for demanding environments.
- Capable of handling both radial and axial loads.
- Metal shield that minimizes contamination and lubricant leakage on one side.
- Robust design for demanding environments.
Användningsområden
This FAG ball bearing is used in a wide range of systems, such as machine tools and industrial equipment. It is particularly well-suited for mechanisms requiring a high radial load capacity: gearboxes, gear reducers and gearmotors, transmissions, etc.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 16x62x62 mm |
|---|---|
| Logistisk vikt | 200 g |
| Innerdiameter | 30 mm |
| Yttre diameter | 62 mm |
| Bredd | 16 mm |
| Täta | en metallsköld |
| Typ av lagerspel | cn |
| Serier | 62..-z |
| Material | steel |
| Referenshastighet | 12000 rpm |
| Begränsa hastigheten | 16200 rpm |
| Grundstatisk belastning, radiell - C0r | 11300 N |
| Grundläggande dynamisk belastning, radiell - Cr | 20700 N |
Att visa UNSPSC/ECL@SS/Customs
318,32 kr Ex moms
/ Styck
397,90 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
