Kullager med djup spårning PTN 6010-2Z, Yttre diameter: 80 mm | Bredd: 16 mm | Innerdiameter: 50 mm
Deep Groove Ball Bearing
Se teknisk informationSe dokumentReferenser
PTN:6010-2Z
Rubix:6368490
Tillverkare:893823
EAN:3660338462788



Dokumenter
Produktinformation : Deep Groove Ball Bearing 6010-ZZ PTN
Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
SHIELD DEEP GROOVE BALL BEARING
Styrkor
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Användningsområden
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Teknisk information
Attribut
| Innerdiameter | 50 mm |
|---|---|
| Yttre diameter | 80 mm |
| Bredd | 16 mm |
| Täta | två metallsköldar |
| Typ av lagerspel | cn |
| Serier | 6000 |
| Material | chrome steel |
| Bur | stål |
| Begränsa hastigheten | 8400 rpm |
| Precision | p0 (normal / abec 1) |
| Grundstatisk belastning, radiell - C0r | 16250 N |
| Grundläggande dynamisk belastning, radiell - Cr | 22020 N |
| Vikt | 0.261 kg |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran