Kullager med djup spårning FAG 61803-2Z-HLC, Yttre diameter: 26 mm | Bredd: 5 mm | Innerdiameter: 17 mm
Spårkullager
Se teknisk informationReferenser
Ersatt ref.:61803-H-2Z
FAG:61803-2Z-HLC
Rubix:512086
Tillverkare:0554542320000
EAN:4012802381948

Produktinformation : 61803-2Z-HLC FAG
Designed to ensure smooth and reliable operation, this FAG ball bearing offers an optimal solution for demanding industrial applications. Featuring a robust design, it effectively supports radial and axial loads in both directions while minimizing friction losses. Its sealing system provides effective protection against contaminants, thereby extending its service life and reducing maintenance requirements.
Features:
This ball bearing is designed to operate at high speeds while maintaining low friction. It is equipped with metal shields that protect the internal components from solid particles and limit lubricant loss. Its standard radial clearance ensures a good balance between load capacity and smooth movement. Its high-quality steel construction provides high resistance to radial and axial loads, ensuring reliable and long-lasting performance.
Maintenance:
This ball bearing is permanently lubricated with high-performance grease, eliminating the need for relubrication and reducing maintenance costs. Regular inspections are recommended to monitor for any signs of failure, such as temperature fluctuations, noise, or abnormal vibrations. Clean and careful handling during installation and removal is essential to preserve the bearing’s integrity and extend its service life.
Sealing:
This bearing is equipped with two metal shields that form an effective barrier against medium-sized contaminants (chips, fibers, gravel, etc.). This design helps limit particle intrusion and preserve the quality of the internal lubricant. The narrow gap between the shields and the internal components minimizes additional friction while ensuring effective protection against contaminants. However, this configuration offers limited resistance to moisture and corrosive agents.
Brand Information:
FAG is a brand of the Schaeffler Group, a global leader in bearings and transmission systems. With over 140 years of expertise, the brand is recognized for the quality and reliability of its products, which are designed for the automotive, aerospace, and industrial machinery industries. FAG focuses on innovation and precision to offer optimized bearing solutions tailored to the demands of the most challenging environments.
Features:
This ball bearing is designed to operate at high speeds while maintaining low friction. It is equipped with metal shields that protect the internal components from solid particles and limit lubricant loss. Its standard radial clearance ensures a good balance between load capacity and smooth movement. Its high-quality steel construction provides high resistance to radial and axial loads, ensuring reliable and long-lasting performance.
Maintenance:
This ball bearing is permanently lubricated with high-performance grease, eliminating the need for relubrication and reducing maintenance costs. Regular inspections are recommended to monitor for any signs of failure, such as temperature fluctuations, noise, or abnormal vibrations. Clean and careful handling during installation and removal is essential to preserve the bearing’s integrity and extend its service life.
Sealing:
This bearing is equipped with two metal shields that form an effective barrier against medium-sized contaminants (chips, fibers, gravel, etc.). This design helps limit particle intrusion and preserve the quality of the internal lubricant. The narrow gap between the shields and the internal components minimizes additional friction while ensuring effective protection against contaminants. However, this configuration offers limited resistance to moisture and corrosive agents.
Brand Information:
FAG is a brand of the Schaeffler Group, a global leader in bearings and transmission systems. With over 140 years of expertise, the brand is recognized for the quality and reliability of its products, which are designed for the automotive, aerospace, and industrial machinery industries. FAG focuses on innovation and precision to offer optimized bearing solutions tailored to the demands of the most challenging environments.
Styrkor
- Withstands radial and axial loads in both directions.
- Low friction for high performance at high speeds.
- Metal shields provide effective protection against coarse contaminants.
- Lifetime lubricated; no relubrication required.
- Robust construction offering high resistance to shocks and peak loads.
- Low friction for high performance at high speeds.
- Metal shields provide effective protection against coarse contaminants.
- Lifetime lubricated; no relubrication required.
- Robust construction offering high resistance to shocks and peak loads.
Användningsområden
This bearing is ideal for a wide variety of industrial applications. It is used in conveyor systems and material-handling equipment, providing efficient management of continuous loads. It is also suitable for agricultural equipment and construction machinery, withstanding demanding operating conditions. In the automotive industry, it is used in transmissions and steering systems. It is also highly valued for machine tools, industrial gearboxes, and household appliances, ensuring increased durability and efficiency.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 5x26x26 mm |
|---|---|
| Logistisk vikt | 8 g |
| Innerdiameter | 17 mm |
| Yttre diameter | 26 mm |
| Bredd | 5 mm |
| Täta | två metallsköldar |
| Typ av lagerspel | cn |
| Serier | 618..-2z |
| Material | steel |
| Referenshastighet | 17100 rpm |
| Begränsa hastigheten | 35000 rpm |
| Grundstatisk belastning, radiell - C0r | 1460 N |
| Grundläggande dynamisk belastning, radiell - Cr | 2230 N |
Att visa UNSPSC/ECL@SS/Customs
382,72 kr Ex moms
/ Styck
478,40 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
