Referenser
Spartex:734651
Rubix:6329659
EAN:3660338013164



Dokumenter
Produktinformation : Slangeklemme Rustfritt Stål W-2 Ø9 [DIN 3017.1] 10-16MM
Absolute dimensional tolerance thanks to the perfect balance between the belt cover and screws.
.
Material: stainless steel belt, clamping screw in galvanized bichromate steel. .
Use: General Industry, mechanical environments Standard: DIN 3017.1
Material: stainless steel belt, clamping screw in galvanized bichromate steel. .
Use: General Industry, mechanical environments Standard: DIN 3017.1
Teknisk information
Attribut
| Typ | plain band |
|---|---|
| Spännområde, minimum | 10 mm |
| Boxning | förpackning |
| Spännområde, maximalt | 16 mm |
| Bredd | 9 mm |
| Material | w2 steel |
Att visa UNSPSC/ECL@SS/Customs
2 080,70 kr Ex moms
/ packet
2 600,88 kr Inkl moms
- Tillgängliga
