Referenser
Spartex:734648
Rubix:6334505
EAN:3660338013614



Dokumenter
Produktinformation : Plain band clamp in stainless steel - W4 Clamping range mm 150-170
Absolute dimensional tolerance thanks to the perfect balance between the belt cover and screws
.
Material: 304 stainless steel belt and screws .
Use: General Industry, mechanical environments Standard: DIN 3017.1
Material: 304 stainless steel belt and screws .
Use: General Industry, mechanical environments Standard: DIN 3017.1
Teknisk information
Attribut
| Typ | plain band |
|---|---|
| Spännområde, minimum | 150 mm |
| Boxning | förpackning |
| Spännområde, maximalt | 170 mm |
| Bredd | 12 mm |
| Material | w4 steel |
Att visa UNSPSC/ECL@SS/Customs
331 378,25 kr Ex moms
/ 25 Styck
414 222,81 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
