Referenser
Spartex:853596
Rubix:6334442
EAN:3660338096709

Dokumenter
Produktinformation : TRUNNION CLAMP W1 Clamping range mm 52-55
Steel pin Collar W1
.
Ideal for automotive applications, the transport of powders (food powders), concrete, sand and cement. Full trunnion. Sturdy band with rounded edge. .
Mechanical hook. .
Band width (mm): 18 (between 17 and 31) - 20 (32-63) Standard: DIN 3017
Ideal for automotive applications, the transport of powders (food powders), concrete, sand and cement. Full trunnion. Sturdy band with rounded edge. .
Mechanical hook. .
Band width (mm): 18 (between 17 and 31) - 20 (32-63) Standard: DIN 3017
Teknisk information
Attribut
| Typ | trunnion |
|---|---|
| Spänndiameter | 55 mm |
| Spännområde, minimum | 52 mm |
| Boxning | förpackning |
| Spännområde, maximalt | 55 mm |
| Bredd | 20 mm |
| Material | w1 steel |
Att visa UNSPSC/ECL@SS/Customs
129 961,50 kr Ex moms
/ 25 Styck
162 451,88 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran