Referenser
Gedore:VDE 19 30
Rubix:6031295
Tillverkare:6123750
EAN:4010886612378

Produktinformation : HYLSA VDE 1/2'' 30mm - VDE 19 30 - 6123750 - GEDORE
Styrkor
•Hexagonal, manually operated
With square drive as per DIN 3120 - C 12. 5, ISO 1174
GEDORE vanadium steel 31CrV3
Protective insulation up to 1000 V, according to EN 60900/IEC 60900, 2-fold Check-Tool insulation
16 - 18 mm insulation overhang
The diameter d1 for the dimensions 27, 30 and 32 is not standardized
With square drive as per DIN 3120 - C 12. 5, ISO 1174
GEDORE vanadium steel 31CrV3
Protective insulation up to 1000 V, according to EN 60900/IEC 60900, 2-fold Check-Tool insulation
16 - 18 mm insulation overhang
The diameter d1 for the dimensions 27, 30 and 32 is not standardized
Teknisk information
Attribut
| Fyrkantsadapter | 1/2 '' |
|---|---|
| Diameter | 30 mm |
| Längd | 59 mm |
| Antal sidor | 1 |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
