Referenser
Bosch:2608550069
Rubix:360596
EAN:3165140081474



Produktinformation : SEXKANTHYLSA 6MM M/MAGNET - 2608550069 - BOSCH
Extra Hard Nutsetter is a good choice for universal use.
Styrkor
•The S2 modified steel and optimised heat-treatment process results in extra-hard quality
The permanent magnet secures screws and prevents slippage
Hex shank for maximum power transfer in standard three-jaw drills and hexagonal drill driver chucks
The permanent magnet secures screws and prevents slippage
Hex shank for maximum power transfer in standard three-jaw drills and hexagonal drill driver chucks
Teknisk information
Attribut
| Logistisk vikt | 20 g |
|---|---|
| Förpackade mått (D x B x H) | 125x50x14 mm |
| Paketerad vikt | 33 g |
| Längd | 50 mm |
Att visa UNSPSC/ECL@SS/Customs
469,90 kr Ex moms
/ 5 Styck
587,38 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
