Referenser
Bosch:2608550082
Rubix:360622
EAN:3165140085007



Dokumenter
Produktinformation : SEXKANTHYLSA 3/8 M/MAGNET - 2608550082 - BOSCH
Styrkor
•Extra Hard Nutsetter is a good choice for universal use
The S2 modified steel and optimised heat-treatment process results in extra-hard quality
The permanent magnet secures screws and prevents slippage
Hex shank for a strong connection and maximum torque transmission in three-jaw chucks and ¼" internal hex tool holder
The S2 modified steel and optimised heat-treatment process results in extra-hard quality
The permanent magnet secures screws and prevents slippage
Hex shank for a strong connection and maximum torque transmission in three-jaw chucks and ¼" internal hex tool holder
Teknisk information
Attribut
| Logistisk vikt | 32 g |
|---|---|
| Förpackade mått (D x B x H) | 145x65x25 mm |
| Paketerad vikt | 35 g |
| Längd | 50 mm |
Att visa UNSPSC/ECL@SS/Customs
707,40 kr Ex moms
/ 5 Styck
884,25 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
