Referenser
Bosch:2608550561
Rubix:363115
EAN:3165140409964



Dokumenter
Produktinformation : HYLSNYCKEL 10X65MM M6 GSR 6-25 TE - 2608550561 - BOSCH
Styrkor
•Extra Hard Nutsetter is a good choice for universal use
The S2 modified steel and optimised heat-treatment process results in extra-hard quality
The permanent magnet secures screws and prevents slippage
Hex shank for a strong connection and maximum torque transmission in three-jaw chucks and ¼" internal hex tool holder
The S2 modified steel and optimised heat-treatment process results in extra-hard quality
The permanent magnet secures screws and prevents slippage
Hex shank for a strong connection and maximum torque transmission in three-jaw chucks and ¼" internal hex tool holder
Teknisk information
Attribut
| Logistisk vikt | 41 g |
|---|---|
| Förpackade mått (D x B x H) | 150x50x15 mm |
| Paketerad vikt | 40 g |
| Diameter | 14 mm |
| Längd | 65 mm |
Att visa UNSPSC/ECL@SS/Customs
658,25 kr Ex moms
/ 5 Styck
822,81 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
