Referenser
Bahco:NS104-115
Rubix:6012804
EAN:7314150294978

Produktinformation : NS104-115 Gnistsäker slagringnyckel, metrisk
Ring striking wrench, can be used with a hammer to tighten bolts and nuts. Material: aluminium bronze. Non-sparking. Forged. Product Standard DIN 7444.
Styrkor
•Slogging ring wrench used with a hammer to tighten large nuts and bolts
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Teknisk information
Attribut
| Logistisk vikt | 8932 g |
|---|---|
| Öppning | 115 mm |
| Längd | 450 mm |
| Vikt | 8850 g |
| Storlek | 115 mm |
Att visa UNSPSC/ECL@SS/Customs
13 524,00 kr Ex moms
/ Styck
16 905,00 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
