Referenser
Bahco:2953-140
Rubix:428683
EAN:7314150124046

Dokumenter
Produktinformation : GRIPTÅNG 140 MM - 2953-140
Styrkor
Universal grip, no cutter|Curved jaws, general purpose|Good grip on round parts|Thin jaws for good accessibility|Multipurpose tool for workshops, garages, plumbing, heating|Adjustable locking power, fixing nut and easy to unlock|Shape: slim design with large opening curved shaped jaws to allow firm hold on all round shapes|Multipurpose grip for workshops, garages and general maintenance
Teknisk information
Attribut
| Logistisk vikt | 200 g |
|---|---|
| Spetsform | kurvig |
| Klämkapacitet | 47 mm |
| Längd | 140 mm |
| Kapacitet | 47 mm |
| Vikt | 180 g |
| Typ | pliers |
Att visa UNSPSC/ECL@SS/Customs
288,77 kr Ex moms
/ Styck
360,96 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran