Referenser
Bahco:2951-140
Rubix:425491
EAN:7314150124084

Produktinformation : GRIPTÅNG MED SKÄR 140 MM
Styrkor
•Gripping capacity of 30 mm to 75 mm
Cutting capacity: 1.2 mm to 4 mm of Fe+
Chrome finish for good rust protection
Curved jaws, general purpose
Good grip on round parts
Thin, neat jaws for good accessibility
Includes cutter, suitable for cutting welding leads
Adjustable locking power fixing nut easy to unlock
To be used on cars, in the garage or in the workshop or factory for production or maintenance applications as well as for plumbing and heating work
Edges will cut welding leads etc
Cutting capacity: 1.2 mm to 4 mm of Fe+
Chrome finish for good rust protection
Curved jaws, general purpose
Good grip on round parts
Thin, neat jaws for good accessibility
Includes cutter, suitable for cutting welding leads
Adjustable locking power fixing nut easy to unlock
To be used on cars, in the garage or in the workshop or factory for production or maintenance applications as well as for plumbing and heating work
Edges will cut welding leads etc
Teknisk information
Attribut
| Logistisk vikt | 200 g |
|---|---|
| Spetsform | kurvig |
| Klämkapacitet | 75 mm |
| Längd | 140 mm |
| Kapacitet | 4 mm |
| Vikt | 180 g |
Att visa UNSPSC/ECL@SS/Customs
296,53 kr Ex moms
/ Styck
370,66 kr Inkl moms
- Tillgängliga
