Referenser
Bosch:2608597646
Rubix:360419
EAN:3165140183550

Produktinformation : TRÄSPIRALBORR SW11 20X360X450MM - 2608597646 - BOSCH
The milling bit is ideal for fast, precision drilling of through holes, pilot holes, deep dowel holes in wood. The self- centering, self- tapping threaded head allows the drill to be used all the way, allowing for precise, fast and effortless drilling. The optimized geometry of the low- friction flutes allows the creation of perfect cylindrical holes, avoiding jamming and ensuring rapid chip evacuation. The optimized centering tip and the precision-sharpened main cutter allow for precise, sharp holes. Suitable for hardwood and softwood, ideal for building trades such as carpenters and roofers. This drill has a hexagonal shank and works with all 13 mm drill presses.
Styrkor
Resistant self- centering threaded head for fast, effortless drilling of wood. Optimized geometry ensuring straight drilling and fast chip evacuation. Optimized centering point and ground cutting edge for sharp, precise holes.
Användningsområden
Single spiral drill for precise, clean and fast drilling in the wood
Teknisk information
Attribut
| Logistisk vikt | 515 g |
|---|---|
| Förpackade mått (D x B x H) | 505x30x30 mm |
| Paketerad vikt | 515 g |
| Total längd | 450 mm |
| Borrdiameter | 20 mm |
| Material | hss |
| Diameter fäste | 20 mm |
| Typ av fäste | sexkantig |
| Klipplängd | 360 mm |
Att visa UNSPSC/ECL@SS/Customs
543,58 kr Ex moms
/ Styck
679,47 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
