Referenser
Bosch:2608595521
Rubix:359688
EAN:3165140395465

Produktinformation : TRÄBORR 1/4 6-KANT Ø 5MM 98,5MM - 2608595521 - BOSCH
The HSS wood drill bit enables precise drilling of soft and hard wood, and can be used for both through and blind holes. This extremely sharp bit features a centering point for exact positioning of the hole. Shoulder cutters ensure precise, chip-free drilling. The double spiral prevents material jamming and ensures rapid chip evacuation. Suitable for hard and soft wood, melamine and MDF panels. It features a cylindrical shank system and is designed for use with electric drills and drill stands. Made from high-speed steel (HSS), this woodworking bit is ground from solid. The hexagonal shank allows quick, tool-free changeover.
Teknisk information
Attribut
| Logistisk vikt | 17 g |
|---|---|
| Förpackade mått (D x B x H) | 175x40x7 mm |
| Paketerad vikt | 20 g |
| Total längd | 99 mm |
| Borrdiameter | 5 mm |
| Material | hss |
| Diameter fäste | 5 mm |
| Typ av fäste | sexkantig |
| Klipplängd | 52 mm |
Att visa UNSPSC/ECL@SS/Customs
322,40 kr Ex moms
/ 5 Styck
403,00 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
