Axelpackningar och gammaringar Freudenberg Sealing Technologies 40412839

Simmerring B2

Se teknisk informationSe dokument

Referenser

Freudenberg Sealing Technologies:40412839
Rubix:526338
Tillverkare:40412839
brand logo

Teknisk sammanfattning

Innerdiameter65 mm
Yttre diameter85 mm
Bredd10 mm
Se alla caracteristics

Dokumenter

Produktinformation : Radial Shaft Seal B2PT 65 X 85 X 10 / 0 mm PTFE F56101


Radial shaft seals are ready-to-install sealing elements with a radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber sleeve, a metal stiffening ring and an annular helical tension spring.

Teknisk information


Attribut
Innerdiameter65 mm
Yttre diameter85 mm
Bredd10 mm
Materialptfe
Monteringsformutvändig dubbel metallramspackning med fjäder
  • Tillgänglig – Leveransdatum på begäran