Referenser
Simalube:210-14040
Rubix:215961
Tillverkare:210-14040


Teknisk sammanfattning
| Kapacitet | 125 ml |
|---|---|
| Min. Driftstemperatur | -20 °C |
| Max. Driftstemperatur | 160 °C |
Dokumenter
Produktinformation : SIMALUB LUBRIKATOR HÖGTEMPERATURFETT 125ML (MED DRIVKROPP) - SL04.125
simalube® grease nipples, protected by a worldwide patent, ensure lubricant supply to all lubrication points 24 hours a day, 7 days a week. The grease nipples can be continuously adjusted to last from 1 to 12 months.
simalube 125ml with high-temperature grease
Styrkor
Reliable
Lightweight
Waterproof
Variable installation
Low storage costs
Easy to use
Lightweight
Waterproof
Variable installation
Low storage costs
Easy to use
Användningsområden
The simalube grease nipple is suitable for installation at any type of lubrication point, such as bearings, plain bearings, linear guides, gears, spindles, and chains. It can even be installed underwater.
Teknisk information
Attribut
| Kapacitet | 125 ml |
|---|---|
| Min. Driftstemperatur | -20 °C |
| Max. Driftstemperatur | 160 °C |
| Drifttid | justerbar |
Att visa UNSPSC/ECL@SS/Customs
1 255,63 kr Ex moms
/ Styck
1 569,54 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran