Smörjsystem FAG ARCALUB.LC120-LOAD220

ARCALUB.LC..‑LOAD

Se teknisk information

Referenser

FAG:ARCALUB.LC120-LOAD220
Rubix:174240
Tillverkare:0191445710000
EAN:4026677829436
brand logo

Produktinformation : Arcalub.lc120-load220 FAG


Lubricators and lubrication systems automatically supply bearings with the right amount of lubricant. This prevents the most common cause of roller bearing failure: insufficient or incorrect lubrication. About 90% of the bearings are lubricated with grease. By regreasing with the right amount of grease at the right intervals, the service life of the bearings is significantly extended.

Teknisk information


Attribut
Logistisk vikt341 g
  • Tillgänglig – Leveransdatum på begäran