Referenser
Simalube:210-13140
Rubix:215987
Tillverkare:210,1314




Teknisk sammanfattning
| Kapacitet | 60 ml |
|---|---|
| Min. Driftstemperatur | -10 °C |
| Max. Driftstemperatur | 90 °C |
Dokumenter
Produktinformation : SIMALUB LUBRIKATOR KEDJEOLJA 60ML (MED DRIVKROPP) - SL14.60
Worldwide patented simalube® grease nipples ensure lubricant supply to all lubrication points 24 hours a day, 7 days a week. The grease nipples are continuously adjustable for a duration of 1 to 12 months.
- Operating pressure: max. 5 bar
- Control system: H2 gas generating cell (dry element).
- Operating pressure: max. 5 bar
- Control system: H2 gas generating cell (dry element).
Styrkor
Reliable
Lightweight
Waterproof
Variable installation
Low storage costs
Easy to use
Lightweight
Waterproof
Variable installation
Low storage costs
Easy to use
Användningsområden
The simalube grease nipple is suitable for installation at any type of lubrication point, such as bearings, plain bearings, linear guides, gears, spindles, and chains. It can even be installed underwater.
Teknisk information
Attribut
| Kapacitet | 60 ml |
|---|---|
| Min. Driftstemperatur | -10 °C |
| Max. Driftstemperatur | 90 °C |
| Drifttid | justerbar |
Att visa UNSPSC/ECL@SS/Customs
894,65 kr Ex moms
/ Styck
1 118,31 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran