Smörjsystem Simalube 210-15000
simalube 250 vacuum automatic grease nipple
Se teknisk informationSe dokumentReferenser
Simalube:210-15000
Rubix:215955
Tillverkare:210-15000




Teknisk sammanfattning
| Kapacitet | 250 ml |
|---|---|
| Min. Driftstemperatur | -20 °C |
| Max. Driftstemperatur | 55 °C |
Dokumenter
Produktinformation : SIMALUB LUBRIKATOR UTAN FETT 250ML (MED DRIVKROPP) - SL00.250
Automatic single-point lubricator. Screws directly onto the lubrication point. Works independently and is activated by setting the duration. Transparent window keeps lubrication level visible at all times. Easy to refill thanks to a control head. 250 ml grease cartridge capacity. Type of grease required: High-temperature grease . Viscosity: at 40°C 555 mm2/smm²/s.. 250ml capacity. Model SL04-250.
Styrkor
Reliable. Space-saving. Waterproof. Variable installation. Low storage costs. Easy to use.
Användningsområden
The simalube grease nipple is suitable for installation at any type of lubrication point, such as bearings, plain bearings, linear guides, gears, spindles, and chains. It can even be installed underwater.
Teknisk information
Attribut
| Kapacitet | 250 ml |
|---|---|
| Min. Driftstemperatur | -20 °C |
| Max. Driftstemperatur | 55 °C |
| Drifttid | justerbar |
Att visa UNSPSC/ECL@SS/Customs
1 798,89 kr Ex moms
/ Styck
2 248,61 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran