Avbitartång Bahco 21HDGC-140IP

Side Cutting Pliers

Se teknisk information

Referenser

Bahco:21HDGC-140IP
Rubix:425207
EAN:7314150231423
brand logo

Teknisk sammanfattning

Spetsformsidavbitande
Längd140 mm
Vikt110 g
Se alla caracteristics

Produktinformation : KRAFTSIDAVBITARE ERGO KROM 140


Styrkor

•Two-component ERGO™ handles: thermoplastic surface on tough polypropylene provides superior grip
Heavy-duty side cutting pliers developed according to the scientific ERGO™ process
Suitable for cutting Cu, Fe+ and piano wire
Distance from joint to centre of cutting edges is reduced for greater leverage and increased cutting capacity
Equipped with a patented return spring featuring an on/off function
High-performance alloy steel
Chrome plated finish, anti-corrosion treated

Teknisk information


Attribut
Logistisk vikt110 g
Spetsformsidavbitande
Längd140 mm
Vikt110 g
Spetslängd15.9 mm
Skärkapacitet2.2 mm
2 442,60 kr Ex moms
/ 5 Styck
3 053,25 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran