Avbitartång Knipex 78 03 125 ESDSB

Elektroniksidavbitare

Se teknisk information

Referenser

Knipex:78 03 125 ESDSB
Rubix:369234
EAN:4003773030188
brand logo

Teknisk sammanfattning

Spetsformsidavbitande
Längd130 mm
Vikt77 g
Se alla caracteristics

Produktinformation : ELECTRONIC SUPER KNIPS® 78 03 125 ESDSB - 78 03 125 ESDSB - KNIPEX


78 03 125 ESD Electronic Super Knips® ESD
Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Electrically discharging handles - dissipative. Ground, very sharp cutting edges without bevel. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. Precisely shaped tips cut wires close to a surface from Ø 0.2 mm. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter. cutting edge hardness approx. 54 HRC. INOX tool steel.
  • Cutting capacities medium hard wire (diameter): Ø 1.0 mm
  • Cutting capacities soft wire (diameter): Ø 0.2 – 1.6 mm
  • Jaw length (B): 9 mm
  • Jaw thickness (joint) (D): 7.5 mm
  • Head width (A): 13.5 mm
  • ESD: yes  
  • Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Special tool steel, burnished. INOX - tool steel. Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Electrically discharging handles - dissipative. Ground, very sharp cutting edges without bevel. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. Precision shaped tips cut wires resting on a board from 0.2 mm dia.. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter. With two-colour dual component grips, black/grey. Surgical steel, stainless, vacuum-hardened

    Teknisk information


    Attribut
    Logistiska dimensioner (D x B x H)250x80x18 mm
    Spetsformsidavbitande
    Längd130 mm
    Vikt77 g
    Spetslängd9 mm
    341,81 kr Ex moms
    / Styck
    427,26 kr Inkl moms
    • Tillgänglig – Leveransdatum på begäran