Självjusterande kullager SKF 2316 K/C3, Yttre diameter: 170 mm | Bredd: 58 mm | Innerdiameter: 80 mm

Sfäriskt kullager

Se teknisk information

Referenser

SKF:2316 K/C3
Rubix:151881
Tillverkare:36061
EAN:7316570017793
brand logo

Teknisk sammanfattning

Innerdiameter80 mm
Yttre diameter170 mm
Bredd58 mm
Se alla caracteristics

Produktinformation : 2316 K/C3 SKF


Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.

Styrkor

- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction

Teknisk information


Attribut
Logistiska dimensioner (D x B x H)58x170x170 mm
Logistisk vikt5602 g
Innerdiameter80 mm
Yttre diameter170 mm
Bredd58 mm
Tätaöppen
Typ av lagerspelc3
Serier23
Materialbearing steel
Burstål
Referenshastighet7000 rpm
  • Utgången

Upptäck våra produkter inom liknande kategorier.