Betong-borr Bahco 4651-SET-7

Bahco

Se teknisk information

Referenser

Bahco:4651-SET-7
Rubix:6380757
Tillverkare:4651-SET-7
EAN:7314150475544
brand logo

Teknisk sammanfattning

Total längd165 mm
Borrdiameter12 mm
Klipplängd110 mm
Se alla caracteristics

Produktinformation : Drill Set for Reinforced Concrete SDS + 4C, 7 pcs. - 4651-SET-7 - Bahco


Direct centring tip prevents skidding on smooth surfaces
Optimized 4x 90° symmetry makes all 4 carbide cutting edges work evenly and at the same time
To withstand wear the drills are made of high-alloy steel produced with optimised hardening temperature
For masonry, reinforced concrete, natural stone, artificial stone
Specially designed head geometry for better centre drilling, faster drilling progress and precise drill hole
Fits directly into all hammer drills with SDS-plus or Hilti TE-C drive
Carbide tipped 4-flute cutter with SDS-plus connection
Channel flute provides effective dust removal for increased endurance and reduced heat friction

Teknisk information


Attribut
Total längd165 mm
Borrdiameter12 mm
Klipplängd110 mm
Materialkarbid
Typ av fästesds plus
760,29 kr Ex moms
/ Styck
950,36 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran