Referenser
Dewalt:DT9510-QZ
Rubix:6187379
EAN:5035048054857

Produktinformation : SDS-PLUS EXTREME2 5.5X210 - DT9510-QZ - DEWALT
With a innovative Extreme2 tip design, DEWALT SDS Plus Extreme Drill Bits power through masonry, concrete, and more with a high grade carbide tip that MAXimizes bit life. An optimized flute design allows efficient debris removal.
Styrkor
The innovative EXTREME DEWALT 2 SDS-Plus drill bit is amongst the very best in terms of its durability drilling life and speed
The Superior carbide grade ensures a tip with outstanding durability which gives consistent drilling life
The NEW 4 FLUTE SPIRAL incorporates a MAXimized central core for increased durability and energy transmission
The 140° tip design ensures better bit penetration and longer life
Hardened Steel body for extra strength and reduced breakage
The Superior carbide grade ensures a tip with outstanding durability which gives consistent drilling life
The NEW 4 FLUTE SPIRAL incorporates a MAXimized central core for increased durability and energy transmission
The 140° tip design ensures better bit penetration and longer life
Hardened Steel body for extra strength and reduced breakage
Teknisk information
Attribut
| Total längd | 210 mm |
|---|---|
| Borrdiameter | 5.5 mm |
| Klipplängd | 150 mm |
| Material | stål |
| Typ av fäste | sds plus |
Att visa UNSPSC/ECL@SS/Customs
61,08 kr Ex moms
/ Styck
76,35 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran