Referenser
Stahlwille:4620 2 0,8X4,0X100
Rubix:6296004
Tillverkare:46203040
EAN:4018754277155



Dokumenter
Produktinformation : SCREWDRIVER SLOTTED 4620 2 0.8X4.0X100 DRALL+, 0.8 X 4.0 M
The blades are made of exceptionally fine industrial-grade chrome alloy steel, through-hardened and anchored in the grip in such a way that they stay there. Whether slotted or cross-head - the rough blade tips transfer even the greatest torques to the screws - precisely and safely.
Styrkor
•For slotted screws
black tip
3-component handle with laser marking
Chrome Alloy Steel, matt chrome-plated
DIN ISO 2380-1 / DIN ISO 2380-2 / DIN 5264
black tip
3-component handle with laser marking
Chrome Alloy Steel, matt chrome-plated
DIN ISO 2380-1 / DIN ISO 2380-2 / DIN 5264
Användningsområden
Industrial
Teknisk information
Attribut
| Bladlängd | 100 mm |
|---|---|
| Längd | 185 mm |
| Slutbehandling | kromad |
Att visa UNSPSC/ECL@SS/Customs
88,41 kr Ex moms
/ Styck
110,51 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
