Referenser
Wera:05017041001
Rubix:6041226
Tillverkare:05017041001
EAN:4013288134448

Dokumenter
Produktinformation : 917 SPHS PH 2 x 113 mm, Screwdriver for Phillips screws - 05017041001 - WERA
Wera screw chisels for screwing, chiselling, rising and loosening fixed screws. With multi-component force form handle for fast and gentle work. Kraftform Plus: Hard grip zones for high operating speed, while soft grip zones guarantee high torque transmission. With continuous hexagonal blade made of high-quality bit material, thus lossless power transmission even during hammer blows. Zahhard coated material against chipping or breakage of the blade. With integrated impact cap to increase the service life and reduce the risk of splinters. The inner square holder in the impact cap enables the transmission of higher torques through the screw connection with a cross handle, cyclop ratchet or bit ratchet. The Wera Black Point tip and an elaborate hardening process guarantee a long usability of the tip, increased corrosion protection and precise fit. With hexagonal roll-over protection against annoying rolling away at the workplace.
Styrkor
•The screw chisel for screwing, chiselling, chiselling
Multi-component Kraftform handle for quick and ergonomic screwdriver
Hard grip zones for high working speeds, soft grip zones for high torque transmission
With continuous hexagonal blade, impact cap with integrated square socket and key aid
The Wera Black Point -Tip offers precise fit and optimized corrosion protection
Multi-component Kraftform handle for quick and ergonomic screwdriver
Hard grip zones for high working speeds, soft grip zones for high torque transmission
With continuous hexagonal blade, impact cap with integrated square socket and key aid
The Wera Black Point -Tip offers precise fit and optimized corrosion protection
Teknisk information
Attribut
| Avtryck | phillips (ph) |
|---|---|
| Avtryckstorlek | ph2 |
| Bladlängd | 113 mm |
| Längd | 188 mm |
Att visa UNSPSC/ECL@SS/Customs
201,91 kr Ex moms
/ Styck
252,39 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran







