Skruvmejsel Bahco BE-8608

ERGO™ Phillips-mejslar med gummigrepp dubbelhandtag PH0–PH4 x 182–322 mm

Se teknisk information

Referenser

Bahco:BE-8608
Rubix:422035
EAN:7314150242504
brand logo

Teknisk sammanfattning

Avtryckphillips (ph)
Avtryckstorlekph0
Bladlängd200 mm
Se alla caracteristics

Produktinformation : SKRUVMEJSEL ERGO PH 0X200


Screwdriver, developed according to the scientific ERGO ™ process. Screwdriver for Phillips screws. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Blade: high-alloy quality steel. Chrome plated and fully hardened. Tip burnished. ISO 8764/DIN 5260.

Styrkor

Maximum comfort with minimum effort thanks to an ergonomic design|three-component comfortable handle giving an excellent grip|Easy tip identification from the colour coded symbol marked handle|Anti-roll flat face on handle

Teknisk information


Attribut
Logistisk vikt40 g
Avtryckphillips (ph)
Avtryckstorlekph0
Bladlängd200 mm
Längd303 mm
148,09 kr Ex moms
/ Styck
185,11 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran