Skruvmejsel Stahlwille 48201100

Screwdriver

Se teknisk information

Referenser

Stahlwille:48201100
Rubix:6185035
EAN:4018754123049
brand logo

Teknisk sammanfattning

Avtryckplatt
Avtryckstorlek1,6x10 mm
Bladlängd200 mm
Se alla caracteristics

Produktinformation : SPÅRSKRUVMEJSEL MED 3-KOMP. HANDTAG 4820 1,6X10 X200 - 48201100 - STAHLWILLE


  • DIN 5265, ISO 2380
  • Chrome-alloy steel, matt chrome plated
  • Black tip

Styrkor

Safe.

The blades are made of exceptionally ‹fine industrial-grade chrome alloy steel, through-hardened and anchored in the grip in such a way that they stay there.

Robust.

Whether you use the straight-bladed or Phillips/Pozidriv type - the cross-hatched blade tips will accurately and safely transmit maximum force to the screw head.

Versatile.

The lever hole allows even more power and torque if necessary

Teknisk information


Attribut
Logistiska dimensioner (D x B x H)37x29x312 mm
Logistisk vikt158 g
Avtryckplatt
Avtryckstorlek1,6x10 mm
Bladlängd200 mm
Längd315 mm
1 311,45 kr Ex moms
/ 5 Styck
1 639,31 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran