Referenser
3M:331920
Rubix:6073278
Tillverkare:7000042541
EAN:00054007061328
Dokumenter
Produktinformation : Scotch® Super 33+™ Eltejp, svart, 19 mm x 20 m, E0754113 - 7000042541 - 3M
Scotch® Vinyl Electrical Tape Super 33+ is the original, market-leading PVC insulating tape. This professional grade tape is highly conformable, with good flexibility for moisture-tight electrical and mechanical protection.
Designed for primary electrical insulation for all wire and cable splices rated up to 600V Scotch® Super 33+™ Vinyl Electrical Tape is the original, market-leading PVC insulating tape. This professional grade tape combines an elastic backing with an aggressive adhesive – for moisture-tight electrical and mechanical protection with minimum bulk. Suitable for cold weather down to -18°C, this tape remains highly conformable and flexible without becoming brittle. It keeps a high level of performance in ambient temperatures up to 105°C.
Styrkor
• Highly conformable with good flexibility – for moisture-tight electrical and mechanical protection with minimum bulk
• Keep a high level of performance in ambient temperatures up to 105°C
• Suitable for cold weather applications down to –18°C, without becoming brittle
• UL, CSA and VDE approved
Användningsområden
Insulation
Teknisk information
Attribut
| Paketerad vikt | 114,76 g |
|---|---|
| Bredd | 19 mm |
| Längd | 20 m |
| Tjocklek | 0.19 mm |
| Färg | svart |
| Material | pvc |
| Min. temperatur | -18 °C |
| Max temperatur | 105 °C |
| 19 mm | |
| 20000 mm |
Att visa UNSPSC/ECL@SS/Customs
123,41 kr Ex moms
/ Styck
154,26 kr Inkl moms
- Tillgängliga



