Referenser
Tesa:04163-00102-92
Rubix:6330181
EAN:4005800015434



Dokumenter
Produktinformation : tesa 4163 Premium Soft PVC Multipurpose Tape, 33m x 50mm, gray - 04163-00102-92
tesaflex® 4163 permits is a special formulated Soft PVC tape with a good film flexibility. Due to the UV stable acrylic adhesive it is perfect suitable for permanent applications.
Användningsområden
tesaflex® 4163 is universal useable and exceptionally qualified for general jobs like:
* Installation
* Repairing
* Marking
* Splicing
* Bundling
* Installation
* Repairing
* Marking
* Splicing
* Bundling
Teknisk information
Attribut
| Logistisk vikt | 10475,8 g |
|---|---|
| Bredd | 50 mm |
| Längd | 33 m |
| Tjocklek | 0.13 mm |
| Färg | grå |
| Material | pvc/acrylic |
| Max temperatur | 105 °C |
Att visa UNSPSC/ECL@SS/Customs
199,80 kr Ex moms
/ Styck
249,75 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
