Referenser
3M:80478
Rubix:6073262
Tillverkare:7000062298

Dokumenter
Produktinformation : 3M™ Temflex™ 1500 Eltejp Röd, 19 mm x 20 m
Use 3M™ Temflex™ 1500 Vinyl Electrical Tape for wire and cable primary insulation (low voltage), repairs and harnessing. This professional grade tape provides enhanced performance and is suitable for indoor and outdoor use.
3M™ Temflex™ Vinyl Electrical Tape 1500 is a 0.15mm thick professional PVC insulating tape suitable for indoor or outdoor use.
Styrkor
Offer good resistance to abrasion, acid, alkalis and varying weather conditions – including sunlight;Provide high electric strength;Keep a high level of performance in ambient temperatures up to 90°C;Professional grade tape, suitable for indoor or outdoor use;Available in industry standard colours;VDE Cerified, IEC 60454-3-1-5/F-PVCP/90
Användningsområden
For wire and cable primary insulation, repairs and harnessing;Wire pulling;Temporary bundling or holding;Cable or wire jacket repair;Primary electrical insulation (low voltage)
Teknisk information
Attribut
| Paketerad vikt | 77 g |
|---|---|
| Bredd | 19 mm |
| Längd | 20 m |
| Tjocklek | 0.15 mm |
| Färg | röd |
| Material | pvc |
| Spänning | 1000 V |
| Brottgräns | 15.17 N/mm² |
| Min. temperatur | 0 °C |
| Max temperatur | 90 °C |
| Vattentålighet | ja |
Att visa UNSPSC/ECL@SS/Customs
- Tillgängliga