Referenser
3M:Q07213
Rubix:435152
Tillverkare:7100093987
Produktinformation : 3M™ Scotch-Brite™ Lamellborste FF-ZS, ACRS, 75 mm x 45 mm x 6 mm, PN07213
Use Scotch-Brite™ Shaft Mounted Flap Brush to give a fine uniform finish to a variety of metal work pieces, without leaving chatter marks. The fine, matt scratch pattern offered by our shaft mounted flap brushes results in a finer finish compared to a combi wheel.
Scotch-Brite™ Shaft Mounted Flap Brushes are made of flaps of non-woven material mounted on a spindle. Our brushes offer a fine, matt scratch pattern.
Styrkor
Fine, matt scratch pattern;No chatter marks;Light deburring;Suitable for light deburring
Användningsområden
Give a fine uniform finish to a variety of metal work pieces
Teknisk information
Attribut
| Förpackade mått (D x B x H) | 104x160x241 mm |
|---|---|
| Paketerad vikt | 1258 g |
| Diameter | 76.2 mm |
| Tjocklek | 45 mm |
| Spannmål | grov |
| Stångdiameter | 6 mm |
| 295 mm | |
| 25000 mm |
Att visa UNSPSC/ECL@SS/Customs
2 621,80 kr Ex moms
/ 10 Styck
3 277,25 kr Inkl moms
Tillgänglig – Leveransdatum på begäran