Referenser
3M:P64507
Rubix:434209
Tillverkare:7000074924

Produktinformation : 3M™ Lamellslipstift 339, P40, 60 mm x 30 mm - 64507
Use 3M™ Flap Wheel 339 for an excellent cut and polish. Our flap wheels feature flaps of flexible X-weight aluminium oxide cloth abrasive, resin mounted on a spindle.
3M™ Flap Wheel 339 features flaps of flexible X-weight, aluminium oxide cloth abrasive. Our flap wheels are resin mounted on a spindle.
Styrkor
Fast cutting aluminium oxide abrasive;Flexible X-weight backing;Spindle mounted;Excellent cut and polish capabilities
Användningsområden
Use for cutting and polishing applications
Teknisk information
Attribut
| Förpackade mått (D x B x H) | 112x127x197 mm |
|---|---|
| Paketerad vikt | 900 g |
| Diameter | 60 mm |
| Tjocklek | 6 mm |
| Spannmål | 40 |
Att visa UNSPSC/ECL@SS/Customs
66,49 kr Ex moms
/ Styck
83,11 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran