Referenser
3M:64489
Rubix:433414
Tillverkare:7000074909
EAN:4046719336548

Produktinformation : 3M Lamellslipstift 339 P120 Pn6448 - 64489
Use 3M™ Flap Wheel 339 for an excellent cut and polish. Our flap wheels feature flaps of flexible X-weight aluminium oxide cloth abrasive, resin mounted on a spindle.
3M™ Flap Wheel 339 features flaps of flexible X-weight, aluminium oxide cloth abrasive. Our flap wheels are resin mounted on a spindle.
Styrkor
Fast cutting aluminium oxide abrasive;Flexible X-weight backing;Spindle mounted;Excellent cut and polish capabilities
Användningsområden
Use for cutting and polishing applications
Teknisk information
Attribut
| Paketerad vikt | 48 g |
|---|---|
| Diameter | 40 mm |
| Spannmål | 120 |
| Stångdiameter | 6 mm |
| Applikation | cutting;polishing |
| 20 mm |
Att visa UNSPSC/ECL@SS/Customs
1 950,80 kr Ex moms
/ 40 Styck
2 438,50 kr Inkl moms
Tillgänglig – Leveransdatum på begäran