Slipmedel - Buffert 3M F7447AVFN158224

Scotch-Brite™ Hand Pad 7447 PRO

Se teknisk information

Referenser

3M:F7447AVFN158224
Rubix:6380905
Tillverkare:7100288524
brand logo

Teknisk sammanfattning

Typhand pad
Förpackning20 each

Produktinformation : Scotch-Brite™ Ark 7447 PRO, 158 mm x 224 mm, A VFN


Scotch-Brite™ 7447 PRO Hand Pad combines flexibility with effective cutting action and precise hand control to help you accomplish tough cleaning jobs or produce fine finishing results, use after use. The tightly graded abrasive particles in this new pad provide a consistent, uniform scratch throughout life of the hand pad.
Use Scotch-Brite™ Hand Pad 7447 PRO for a wide variety of materials and tasks. It combines flexibility with effective cutting action and precise hand control, for consistent fine finishing results. Our pad features tightly graded aluminium oxide abrasives, designed to leave a smooth, finished surface on wood, metal, plastics, ceramics, porcelain, glass, rubber and composites. It’s comparable to steel wool grade 0, but unlike steel wool won’t rust after use, or create fine metal splinters. The non-woven, open-web material resists loading and can be used dry, with water or some solvents, and rinsed clean for reuse. Use our maroon hand pad in a variety of ways. It fits comfortably into the hand for precise control and can be used with a hand pad block for uniform finishing, or on an in-line sander to cover larger areas. The fast cutting fine grade aluminium oxide abrasives within our pad are what make it the choice of many industry professionals. The durable abrasive self-fractures during use to continually create fresh cutting edges, compared with traditional abrasives, such as garnet, which quickly wear down with use. Aluminium Oxide is widely used in grinding applications in addition to sanding and finishing, for its high cut-rate, hardness, strength, and low heat retention. Use it on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. This pad is a unique surface conditioning product, featuring abrasives blended into non-woven nylon fibres – a breakthrough fibre coating technology that gives Scotch-Brite PRO abrasive products a faster cut rate and more consistent scratch than its competitor non-woven abrasive products. Using it reduces time and effort in finishing parts. Combining abrasives with fibres in this way create a system that delivers consistent results for the life of the product. The open-web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the nylon fibres.

Styrkor


• Superior alternative to steel wool, wire brushes, sandpaper, and other non-woven products for cleaning or finishing tasks

• Very fine grade aluminum oxide abrasive cleans, finishes, grains, denibs, and defuzzes

• Pad resists tearing, splintering, shredding, loading and will never rust, providing a long, useful life

• Can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular, or contoured surfaces

• Can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular, or contoured surfaces

Användningsområden

Cleaning

Teknisk information


Attribut
Typhand pad
Förpackning20 each
1 365,00 kr Ex moms
/ 60 Styck
1 706,25 kr Inkl moms
  • Tillgängliga