Referenser
3M:7000043358
Rubix:6052753
Tillverkare:7000043358
EAN:05010027524514

Dokumenter
Produktinformation : 3M™ Slipsvamp, Fin, 115 x 140 mm, 03809
Use 3M™ Softback Sanding Sponge to reach tricky areas and eliminate finger marks. Our sponge helps to get into hard to reach places like headlight openings, around door handles and door apertures.This full thickness medium sponge is perfect for preparing old bottom paint for a new coat.It’s ideal for dry or wet sanding of wood, paint, metal, plastic and drywall. When used wet, it keeps the air clear of dust.
3M™ Softback Sanding Sponge is a flexible foam pad that reaches tricky areas including headlight openings, around door handles and door jambs. Our sponge can be used wet or dry and helps to eliminate finger marks.
Styrkor
Flexible foam pad to sand or key edges, rims and hard-to-reach areas by hand;Soft Sanding Sponge constructions reduces the risk of burn-through on edge / rim areas;Helps to eliminate finger marks;Use wet or dry
Användningsområden
Sanding, Hand Sanding, Contour Sanding, Scuffing
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 140x115x5 mm |
|---|---|
| Förpackade mått (D x B x H) | 60x140x240 mm |
| Paketerad vikt | 320 g |
| Typ | fine |
Att visa UNSPSC/ECL@SS/Customs
5 676,00 kr Ex moms
/ 200 Styck
7 095,00 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran