Förpackningstejp 3M 689025T

Packaging Tape

Se teknisk information

Referenser

3M:689025T
Rubix:432684
Tillverkare:7000095246
brand logo

Teknisk sammanfattning

Bredd25 mm
Längd66 m
Färgfärglös
Se alla caracteristics

Produktinformation : Scotch® Packtejp 6890, Klar, 25 mm x 66 m


Scotch® High Performance PVC Packaging Tape 6890 is a high-performance packaging tape with a PVC backing material and a natural rubber adhesive based on solvent.

Styrkor


• For sealing packages, combining, fastening, reinforcing, sealing in the heat-shrink process and bundling light packages
• Can be torn by hand without a dispenser
• Lower noise level in the working area
• Low-noise unwind
• Tear by hand

Användningsområden

Automated carton sealing - cold storage and tamper protection - sealing cartons

Teknisk information


Attribut
Bredd25 mm
Längd66 m
Färgfärglös
Materialpvc
Diameter76 mm
Tjocklek0.051 mm
3 372,48 kr Ex moms
/ 72 Styck
4 215,60 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran