Referenser
Bahco:3940-228-8/12-ST-10P
Rubix:6293402
EAN:7314150362066

Dokumenter
Produktinformation : Sandflex® bajonettsagblader i bi-metall 228MM 8 / 12TPI ST 10P
The heavy metal blade family is designed for demanding metal cutting in thick materials
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
HSS toothing with 8% Cobalt on a spring steel back on the Bi-Metal blades ensure extreme durability
Version 1: heavy standard (HST) bi-metal blades with precision ground teeth are a series of extra thick blades
Wider body that makes it more rigid and has a higher resistance to fracturing and bending, allowing straighter cuts
Version 2: standard (ST) bi-metal blades with coarse precision ground teeth are a series of flexible blades
With standard body that makes it more flexible and easier to bend into position
0.9 mm to 1.3 mm thickness
8/12 TPI to 18 TPI
150 mm to 300 mm of length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades per box
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
HSS toothing with 8% Cobalt on a spring steel back on the Bi-Metal blades ensure extreme durability
Version 1: heavy standard (HST) bi-metal blades with precision ground teeth are a series of extra thick blades
Wider body that makes it more rigid and has a higher resistance to fracturing and bending, allowing straighter cuts
Version 2: standard (ST) bi-metal blades with coarse precision ground teeth are a series of flexible blades
With standard body that makes it more flexible and easier to bend into position
0.9 mm to 1.3 mm thickness
8/12 TPI to 18 TPI
150 mm to 300 mm of length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades per box
Teknisk information
Attribut
| Längd | 228 mm |
|---|---|
| Material | bi-metal |
| Förpackning | 10 piece pack |
| Total längd | 228 mm |
Att visa UNSPSC/ECL@SS/Customs
492,92 kr Ex moms
/ packet
616,15 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
