Referenser
Bosch:2608657723
Rubix:364433
EAN:3165140612074
Produktinformation : TIGERSÅGBLAD S511DF 5ST FLEX WOOD&METALL - 2608657723 - BOSCH
Wood with nails / metal [mm]: <50 Materials: BIM Tooth configuration: ground, milled Pitch [mm] / TPI: 4.3 / 6
Total length [mm]: 100Boards, panels [mm]: <50 Thickness [mm]: .9Plastics: tubes, profiles [mm]: <50 Fiberglass- / epoxy-reinforced plastics [mm]: <50
Total length [mm]: 100Boards, panels [mm]: <50 Thickness [mm]: .9Plastics: tubes, profiles [mm]: <50 Fiberglass- / epoxy-reinforced plastics [mm]: <50
Användningsområden
Wood|Wood for construction/Wood for framing/Wood beamsWood|Particle boardPlastics|Epoxy (epoxy resin)Plastics|Glass fiber reinforced plastics (GFRP)
Teknisk information
Attribut
| Längd | 100 mm |
|---|---|
| Material | bim |
Att visa UNSPSC/ECL@SS/Customs
1 222,35 kr Ex moms
/ 5 Styck
1 527,94 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

