Referenser
Bahco:3940-228-14-ST-10P
Rubix:6293405
EAN:7314150364138

Dokumenter
Produktinformation : Sandflex® bajonettsagblader i bi-metall 228MM 14TPI ST 10P
The metal blade family is designed for demanding metal cutting
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
HSS toothing with 8% Cobalt on a spring steel back on the Bi-Metal blades ensure extreme durability
The standard shaped (ST) blades with high performance and precision-ground teeth
0.9 mm thickness
14 TPI to 18 TPI
100 mm to 300 mm length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades or in big industrial pack -100P = 100 blades per box
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
HSS toothing with 8% Cobalt on a spring steel back on the Bi-Metal blades ensure extreme durability
The standard shaped (ST) blades with high performance and precision-ground teeth
0.9 mm thickness
14 TPI to 18 TPI
100 mm to 300 mm length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades or in big industrial pack -100P = 100 blades per box
Teknisk information
Attribut
| Längd | 228 mm |
|---|---|
| Material | bi-metal |
| Total längd | 228 mm |
Att visa UNSPSC/ECL@SS/Customs
492,92 kr Ex moms
/ packet
616,15 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
