Referenser
Bahco:51-12
Rubix:426592
EAN:7311518044565

Dokumenter
Produktinformation : BÅGSÅGBLAD 12''
Specially designed hacksaw blades for sawing dry wood, but can also be used to shorten green wood. Straight toothing. Made of hardened, tempered, high quality steel. The tine tips are high frequency, induction hardened for a long service life. Rust-resistant treated and individually wrapped in a cover with a graphic, explanatory print for the selection of the right saw blade.
Teknisk information
Attribut
| Logistisk vikt | 35 g |
|---|---|
| Längd | 320 mm |
| Material | steel |
| Typ | bågfilsblad |
| Total längd | 320 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
