Referenser
Bahco:EX-NPP-22
Rubix:422977
EAN:7311518324162

Dokumenter
Produktinformation : SÅGBLAD PRICECUT EX 22'' 1,03MM
Styrkor
•For cutting medium to thick materials
Universal teething, hard point teeth for long-lasting sharpness
Thicker blade for high-precision and straight cutting with exceptionally good stability and comfort
To be used together with the Bahco handsaw system handles, EX-RL, EX-RM or EX-LL
Quick and easy attachment of the blade to the handle using the patented click system
Universal teething, hard point teeth for long-lasting sharpness
Thicker blade for high-precision and straight cutting with exceptionally good stability and comfort
To be used together with the Bahco handsaw system handles, EX-RL, EX-RM or EX-LL
Quick and easy attachment of the blade to the handle using the patented click system
Användningsområden
Universal
Teknisk information
Attribut
| Logistisk vikt | 360 g |
|---|---|
| Längd | 550 mm |
| Typ | hand sågblad |
| Förpackning | 10 piece pack |
| Total längd | 550 mm |
Att visa UNSPSC/ECL@SS/Customs
207,35 kr Ex moms
/ Styck
259,19 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
