Referenser
Bahco:EX-16-GNP-C
Rubix:422983
EAN:7311518298685

Dokumenter
Produktinformation : SÅGBLAD SUPERIOR EX 16'' ALLRO
Styrkor
•For cutting plastics, laminates, wood and soft metals like aluminium
Long-lasting sharpness from the fleam teething hard point teeth
Thicker blade for high-precision and straight cutting with exceptionally good stability and comfort
To be used together with the Bahco handsaw system handles, EX-RL, EX-RM or EX-LL
Quick and easy attachment of the blade to the handle using the patented click system
Low-friction, rust-protective coating
Toolbox sized for easy storage
Long-lasting sharpness from the fleam teething hard point teeth
Thicker blade for high-precision and straight cutting with exceptionally good stability and comfort
To be used together with the Bahco handsaw system handles, EX-RL, EX-RM or EX-LL
Quick and easy attachment of the blade to the handle using the patented click system
Low-friction, rust-protective coating
Toolbox sized for easy storage
Användningsområden
Cutting
Teknisk information
Attribut
| Logistisk vikt | 240 g |
|---|---|
| Längd | 400 mm |
| Typ | hand sågblad |
| Förpackning | 10 piece pack |
| Total längd | 400 mm |
| Antal tänder per cm | 6.3 |
| Antal tänder | 256 |
Att visa UNSPSC/ECL@SS/Customs
2 855,70 kr Ex moms
/ 10 Styck
3 569,63 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran