Klokopplingar KTR ROTEX 24 GS 92 SH A

ROTEX GS 24

Se teknisk information

Referenser

KTR:ROTEX 24 GS 92 SH A
Rubix:108186
Tillverkare:550241000001
brand logo

Teknisk sammanfattning

Storlek24
Strand hårdhet A92 Shore
Se alla caracteristics

Produktinformation : Rotex-GS 24 spider 92 SH A


KTR ROTEX GS backlash-free servo couplings are 3 parts, backlash-free under pre-stress. The different hub designs and the different Shore hardnesses offer the optimal coupling for each application in automation engineering. It is applicable wherever drives need to position precisely, because in spite of its vibration-damping characteristics it is torsionally stiff so that it is not necessary to make any concessions to accuracy even with highly dynamic servo drives The ROTEX GS works with the modular system. Available in a high variance of different hub designs that can be combined within one coupling size.

Teknisk information


Attribut
Logistisk vikt20 g
Storlek24
Strand hårdhet A92 Shore
Materialpur
Max temperatur90 °C
Vikt0.02 kg
Min. temperatur-40 °C
Färggul
Yttre diameter55 mm
Typrotex gs24 coupling element spider yellow 92 shore-a
403,42 kr Ex moms
/ Styck
504,27 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran