Referenser
KTR:ROTEX 19 GS 95/98 SH A
Rubix:108198
Tillverkare:550191000002

Produktinformation : Rotex-GS 19 spider 98 SH A
KTR ROTEX GS backlash-free servo couplings are 3 parts, backlash-free under pre-stress. The different hub designs and the different Shore hardnesses offer the optimal coupling for each application in automation engineering. It is applicable wherever drives need to position precisely, because in spite of its vibration-damping characteristics it is torsionally stiff so that it is not necessary to make any concessions to accuracy even with highly dynamic servo drives The ROTEX GS works with the modular system. Available in a high variance of different hub designs that can be combined within one coupling size.
Teknisk information
Attribut
| Logistisk vikt | 10 g |
|---|---|
| Storlek | 19 |
| Strand hårdhet A | 98 Shore |
| Material | pur |
Att visa UNSPSC/ECL@SS/Customs
365,13 kr Ex moms
/ Styck
456,41 kr Inkl moms
- Tillgängliga