KTR ROTEX GS backlash-free servo couplings are 3-part and backlash-free under preload. The different hub versions and the different Shore Hardnesses offer the optimal coupling for each application in automation engineering. It can be used wherever drives need to position precisely: in spite of its vibration damping characteristics, it is so torsionally stiff that it is not necessary to make any concessions to accuracy, even with highly dynamic servo drives. The ROTEX GS works with the modular system. Available in a large variety of different hub versions that can be combined within one coupling size.
9 GS SPROCKET 92 SH A