Referenser
Bahco:K1008C06
Rubix:423310
EAN:7311518036706

Dokumenter
Produktinformation : ROTERANDE FIL HM K 10X8-C
For deburring of large curved surfaces and inside tubes
Special cutting edge suitable for soft materials
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
Smoothing edges in 45°
DIN: KSK
Medium: for machining hard and/or tough materials under normal conditions
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Used to deburr irregular objects or to complete finishing work inside a confined space
Special cutting edge suitable for soft materials
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
Smoothing edges in 45°
DIN: KSK
Medium: for machining hard and/or tough materials under normal conditions
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Used to deburr irregular objects or to complete finishing work inside a confined space
Styrkor
Tungsten Carbide 90° Cone Rotary Burrs for Metal
Användningsområden
Deburring
Teknisk information
Attribut
| Logistisk vikt | 30 g |
|---|---|
| Diameter fäste | 6 mm |
| Form av huvudet | cone |
| Total längd | 48 mm |
| Huvuddiameter | 10 mm |
| Omfattning | universal |
| Kapacitet längd | 8 mm |
Att visa UNSPSC/ECL@SS/Customs
755,21 kr Ex moms
/ Styck
944,01 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
